Reynolds Wrap

2000 ft. x 12 in. PVC Film with Cutting Box

Part #REY910M  |  Manufacturer Part #REY 910M

Length:

2000 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy and economical to use
  • For short-term use, including wrapping of cold foods
  • Cutter box features low-profile precision metal edge mounted on sturdy insert

Specifications

Color Finish: Clear

Length: 2000 ft

Material: Plastic

Width: 12 in