Reynolds Wrap

2000 ft. x 18 in. PVC Film Container Roll in Clear

Part #REY914  |  Manufacturer Part #REY 914

Length:

2000 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Continuous film length
  • Convenient cutter on box
  • Low-profile precision metal edge
  • Edge mounted on sturdy insert

Specifications

Color Finish: Clear

Length: 2000 ft

Material: Plastic

Width: 18 in