Reynolds Wrap

2000 ft. x 18 in. PVC Film Sliding Cutting Box

Part #REY914SC  |  Manufacturer Part #REY 914SC

Length:

2000 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Useful for covering, storing and wrapping
  • Easy-to-use slide cutter mounted on sturdy insert
  • Absorbs excess grease and oil while acting as a sanitary barrier for foods
  • Film clings to slider without bunching up

Specifications

Color Finish: Clear

Length: 2000 ft

Material: Plastic

Width: 18 in