1/30 hp 1050 RPM 115V Single Phase Fan Motor
1/30 hp 1050 RPM 115V Single Phase Fan Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Horsepower:
- 1/30 hp
- Length:
- 12-1/4 in
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 3.28 lb