DESCRIPTION

  • Approved for commercial and industrial installations
  • Cabinet is easily suspended from either 2 or 4 suspension points
  • Designed for 82-83% thermal efficiency
  • Gas-fired unit heater
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Optional hanger kit for all sizes allows for ceiling mounting
  • The addition of a "G" terminal to the strip, along with the new design of the circuit board, allows for fan only operation (without adding relays)
  • The low voltage terminal strip on the outside of the cabinet makes connecting control wiring easy with no panels to remove

Reznor Reznor® V3 Series UDAP 225 MBH Unit Heater

RUDAP225

BTU:

SPECIFICATIONS

BTU
225000
Collection
Reznor® V3 Series UDAP
Configuration
Horizontal
Height
26-1/8 in
MBH
225
Power Source
Gas
Volts
115V
Width
38 in

Starting at
Call for Pricing
  • QUANTITY