DESCRIPTION

  • Designed for 82-83% thermal efficiency
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • The air volume ranges from 270 to 4,750 CFM
  • The heat exchanger is made of one or two rows of Copper coils with Aluminum fins, with approximately 10 1/2 fins per inch (4 fins per cm)
  • The heating range of model WS is 13,000 to 350,000 BTU

Reznor 23/33MBH Indoor Copper Coil Water Heater

RWS2333HA12

BTU:

SPECIFICATIONS

BTU
33000
Configuration
Horizontal
Height
16-7/16 in
MBH
33
Power Source
Steam
Volts
115V
Width
16-7/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY