33-7/8 in. 300000 BTU 80% AFUE 25 Ton Single-Stage Vertical and Horizontal Natural or Propane Furnace
Model SC 33-7/8 in. 300000 BTU 80% AFUE 25 Ton Single-Stage Vertical and Horizontal Natural or Propane Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available for natural and LP gas
- 80% thermal efficiency
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 115-volt supply voltage
- Aluminized steel heat exchanger
- Aluminized steel burners with stainless steel insert
- Single-stage 24-volt gas valve
- Intermittent spark pilot
- 24-volt control voltage transformer
- 115-volt venter motor with stainless steel shaft
Specifications
- AFUE:
- 80.00 %
- AMP:
- 0.83, 1.9
- ANSI:
- ANSI Z83.8
- Application:
- Commercial, Food and Beverage, Hospitals, Industrial, Medical, Schools, Showrooms, Warehouse, Water Treatment, Workshops
- BTU:
- 300000
- Coating:
- Aluminum
- Collection:
- Model SC
- Condensing:
- No
- Configuration:
- Horizontal, Vertical
- Depth:
- 26 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flue Size:
- 6
- Fuel Type:
- Natural Gas, Propane
- Height:
- 35-1/4 in
- Ignition System:
- Spark Pilot Ignition
- Indoor Outdoor:
- Indoor
- MBH:
- 300
- Material:
- Steel, Stainless Steel
- Max CFM:
- 11110 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 25 Ton
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 354 lb
- Width:
- 44-15/32 in