Reznor

Reznor® ModelWS 24000 BTU Hot Water and Steam Unit Heater

Part #NWS1824HA11

BTU:

24000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 24000

Collection: Reznor® ModelWS

Configuration: Horizontal, Vertical

Material: Steel

Max CFM: 400

Phase: Single Phase

Power Source: Hot Water, Steam

UL Listed: Yes

Volts: 115V

Width: 16-7/16 in