30000 BTU Propane and Natural Gas Unit Heater
This product has been replaced by
Manufacturer Part #UDX30
Reznor® V3 Series UDAP 30000 BTU Propane and Natural Gas Unit Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gas-fired unit heater
- Approved for commercial and industrial installations
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The addition of a "G" terminal to the strip, along with the new design of the circuit board, allows for fan only operation (without adding relays)
- Optional hanger kit for all sizes allows for ceiling mounting
- The low voltage terminal strip on the outside of the cabinet makes connecting control wiring easy with no panels to remove
- Cabinet is easily suspended from either 2 or 4 suspension points
- Designed for 82-83% thermal efficiency
Specifications
- BTU:
- 30000
- Collection:
- Reznor® V3 Series UDAP
- Configuration:
- Horizontal, Vertical
- Fuel Type:
- Propane, Natural Gas
- MBH:
- 30
- Power Source:
- Gas
- Volts:
- 115V