75000 BTU Natural Gas Unit Heater
Reznor® V3 Series UDAP 75000 BTU Natural Gas Unit Heater
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 75000
- Collection:
- Reznor® V3 Series UDAP
- Configuration:
- Horizontal, Vertical
- Fuel Type:
- Natural Gas
- MBH:
- 75
- Power Source:
- Gas
- Volts:
- 115V