Reznor

Reznor® V3 Series UDAS 30000 BTU Natural Gas Unit Heater

Part #NUDAS30

BTU:

30000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 30000

Collection: Reznor® V3 Series UDAS

Fuel Type: Natural Gas

Power Source: Gas

Volts: 115V