• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Reznor Unit Heater with Stainless Steel Heat Exchanger

RRZUDASAC2

BTU:

SPECIFICATIONS

AMP
4.6
BTU
200000
Fuel Type
LP Gas, Natural Gas
MBH
200
Max CFM
2562
Power Source
Gas
Volts
115V

Starting at
Call for Pricing
  • QUANTITY