RFLCT PRES SENST STRIP FROR

Part #S6803RO  |  Item #4936067  |  Manufacturer Part #6803 RO

Call for Pricing EACH

Type:

S6803RO
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For better visibility while working on or near traffic during hours of darkness use the following retroreflective material
  • (16) 1"x4" peel off strips

Specifications

Color Finish: [Red, Orange]

Length: 4 in

Material: Retroreflective Tape

Thickness: 1 in

Type: S6803RO

Weight: .3

Width: 1 in