4 in x 120 in Galvanized Steel Round Duct Pipe
4 in x 120 in Galvanized Steel Round Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 4 in
- Duct Size:
- 4 in
- Length:
- 120 in
- Material:
- Steel
- Vent Duct Shape:
- Round