20 X 10 - 20 X 14 Return Air PKG
20 X 10 - 20 X 14 Return Air PKG
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Depth:
- 14 in
- Duct Plenum Type:
- Return Air Plenum
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 20 in x 10 in
- Length:
- 20 in
- Type:
- R1223