3-1/4 x 10 x 6 in. 90 Degree Boot Sheet Metal
3-1/4 x 10 x 6 in. 90 Degree Boot Sheet Metal
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 6 in
- Length:
- 3-1/4 in
- Material:
- Aluminum
- Width:
- 10 in