6 in. 24 ga 90 Degree Duct Elbow

Part #R100524U  |  Item #798271  |  Manufacturer Part #1005

Call for Pricing

Diameter:

6 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Diameter: 6 in

Duct Elbow Type: Smoke

Duct Shape: Round

Elbow Degree: 90

Gauge: 24

UL Listed: No