6 in. 30 ga 90 Degree Duct Elbow
6 in. 30 ga 90 Degree Duct Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 6 in
- Duct Elbow Type:
- Smoke
- Elbow Degree:
- 90 DD
- Gauge (metal):
- 30 ga
- UL Listed:
- No
- Vent Duct Shape:
- Round