6 in. Long Start Collar

You last purchased this on
 
R&H Sheet Metal

6 in. Long Start Collar

This product requires certification to purchase.
You last purchased this on
 
R&H Sheet Metal

6 in. Long Start Collar

  • Fast #
  • Part #R1150U
  • Item #798057
  • Manufacturer Part #1150
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
6 in
Gauge (metal):
28 ga
Height:
5-1/4 in
Material:
Steel
Vent Duct Shape:
Round