DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Limited lifetime heat exchanger warranty
  • Low profile 34" cabinet ideal for space constrained installations
  • Patented heat exchanger is constructed of both aluminized steel and stainless steel for maximum corrosion resistance

Rheem 1/2 hp 80% AFUE 2-Stage Upflow Horizontal Gas Furnace

RGPQEAMER

MBH:

SPECIFICATIONS

AFUE
80.00
BTU
75000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Configuration
Horizontal Left
Depth
28-5/8 in
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Electronic Ignition
MBH
75
Phase
Single Phase
Power Source
AC
Stages
Two
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS