DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ruud® indoor coils are designed for use with Ruud® outdoor units
  • When matched with Ruud® outdoor units, the coils provide a nominal capacity range from 24,000 BTU's per hour to 48,000 BTU's per hour

Rheem RCFL Series 14 in. Multi-Position Cased Coil for Furnace

RCFLHM14CC

Tonnage:

SPECIFICATIONS

Application
Furnace
BTU
24000
CFM
1000
Collection
RCFL Series
Configuration
Multi
Depth
23-1/8 in
Height
23-11/16 in
Liquid Line OD
3/8 in
MBH
24
Material
Aluminum, Copper
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
1.5 - 2 Tons
UL Listed
Yes
Weight
46
Width
14 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS