DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem RCFL Series 21 in. Multi-Position Cased Coil for Furnace

RCFLHM2621CC

Tonnage:

SPECIFICATIONS

Application
Furnace
BTU
24000
CFM
1400
Collection
RCFL Series
Configuration
Multi
Depth
23-1/8 in
Height
20-1/2 in
Liquid Line OD
3/8 in
MBH
24
Material
Aluminum, Copper
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
1.5 - 2 Tons
UL Listed
Yes
Weight
54
Width
21 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS