DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Painted louvered steel cabinet, easily accessible control box, grill/motor mount, condenser coils constructed with copper tubing and enhanced aluminum fins

Rheem 14PJM Series Single-Stage R-410A Split-System Heat Pump

R14PJMA01

Tonnage:

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU
18000
CEC Compliant
For Sale in CA
Collection
14PJM Series
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
26-1/4 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Length
27-5/8 in
Liquid Line OD
3/8 in
MBH
18
Phase
Single Phase
Power Source
AC, Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Width
27-5/8 in

Starting at
Call for Pricing
  • QUANTITY