DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Two stages operations, compatible with single or two-stage thermostat, low profile 34” design, left or right side gas/electric condensate drainage connections, insulated blower compartment, variable speed blower motor technology, control board diagnostics

Rheem RGRM Series 21 in. 95% AFUE 5 Tons 2-Stage Upflow 1 hp Natural/LP Gas Furnace

RGRMEZAJS

BTU:

SPECIFICATIONS

AMP
12
BTU
90000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
RGRM Series
Configuration
Upflow
Depth
28-13/16 in
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
34-3/4 in
Horsepower
1 hp
Ignition System
Direct Spark Ignition
MBH
90
Max CFM
1900
Phase
Single Phase
Power Source
AC, Gas
Stages
Two
Temperature Range
35 to 65 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS