DESCRIPTION

  • Automatic thermostat keeps water at desired temperature
  • High efficiency heating element
  • North Carolina compliant
  • Over-temperature protector cuts off power in excess temperature situations
  • Six year limited tank and parts warranty
  • Space-saving design for installation in limited spaces

Rheem Energy Miser® 10 gal. 120 V 1.5 kW Single Phase Water Heater

RPROE101615295

Color Finish

 

SPECIFICATIONS

ANSI Specifications
Yes
Capacity
10 gal
Collection
Energy Miser®
Color Finish
White
Diameter
15-3/4 in
End Connection 1
NPT
Height
23 in
Number Of Elements
2
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
120V
Water Heater Capacity Range
Less than 30 gal
Water Heater Type
Point of Use
Watts
1.5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS