DESCRIPTION

  • 6-year limited tank and parts warranty
  • Automatic thermostat keeps water at desired temperature
  • High efficiency heating element
  • Loose relief valve
  • Over-temperature protector cuts off power in excess temperature situations
  • Space-saving design for installation in limited spaces

Rheem Energy Miser® 10 gal. 120 V 2 kW Single Phase Water Heater

RPROE101615301

Color Finish

 

SPECIFICATIONS

Capacity
10 gal
Collection
Energy Miser®
Color Finish
White
Diameter
15-3/4 in
End Connection 1
NPT
Height
23 in
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
120V
Water Heater Type
Point of Use
Watts
2

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS