10 gal. Tall Commercial Electric Water Heater

You last purchased this on
 
Rheem

10 gal. Tall Commercial Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

10 gal. Tall Commercial Electric Water Heater

  • Fast #
  • Part #REGSP10
  • Item #127354
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Optional wall mounting kit available
  • Long life tank design maximizes corrosion resistance
  • Small enough for installation in limited spaces
  • Surface mounted thermostat provides automatic temperature control
  • Rigid Polyurethane foam insulation reduces operating costs
  • Long life heating element
  • Requires Certification

Specifications

Capacity:
10 gal
Diameter:
15-3/4 in
Energy Star Compliant:
No
Height:
22-7/8 in
NSF Certified:
No
Power Source:
Electric
UL Listed:
No
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Tall