DESCRIPTION
- 100F Rise (Gal/hHr): 78
- 170°F maximum temperature
- 3-year limited tank and parts warranty
- Brass drain valve
- Factory installed AGA/ASME rated T&P relief valve
- Small jacket diameters
- Type: Medium Duty
- Vent Size: 4"
Rheem 100 gal. Commercial Natural Gas Water Heater
RG10080562094
BTU:
SPECIFICATIONS
- BTU
- 80000
- Capacity
- 100 gal
- Color Finish
- Grey
- Diameter
- 23 in
- Fuel Type
- Natural Gas
- Height
- 73-1/4 in
- Power Source
- Gas
- Water Heater Type
- Tall
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday