• Cart

DESCRIPTION

Rheem 100 gal. Ultra Natural Gas Water Heater

RGNU100200607559

Capacity:

100 gal

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
100 gal
Diameter
30-1/4 in
Fuel Type
Natural Gas
Height
73-1/16 in
Power Source
Gas
Water Heater Type
Tall, Ultra-low Nox

  • QUANTITY

0 item(s) added to Cart Checkout Now