100 gal. Ultra Natural Gas Water Heater

Part #RGNU100400606118  |  Item #4338282  |  Manufacturer Part #GNU100400

Capacity:

100 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: For Sale in CA

Capacity: 100 gal

Diameter: 30-1/4 in

Emission: Ultra Low Nox

Fuel Type: Natural Gas

Height: 76 in

Power Source: Gas

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall