DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Limited lifetime heat exchanger warranty
  • Low profile 34" cabinet ideal for space constrained installations
  • Patented heat exchanger is constructed of both aluminized steel and stainless steel for maximum corrosion resistance

Rheem Value Series 21 in. 80% AFUE 1-Stage Upflow and Horizontal 1/2 hp Natural/LP Gas Furnace

RGPSEBRGR

BTU:

SPECIFICATIONS

AMP
7.9
ANSI Specifications
ANSI Z223.1
BTU
100000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Value Series
Configuration
Horizontal, Upflow
Depth
28-5/8 in
Energy Star Compliant
No
Fan Speeds
3
Fuel Type
LP Gas, Natural Gas
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
100
Material
Aluminized Steel
Max CFM
1845
Phase
Single Phase
Power Source
AC, Gas
Stages
Single
Temperature Range
16.7 to 33.3 Deg C (30 to 60 Deg F)
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS