DESCRIPTION

  • Conditional parts warranty for 10 years
  • Designed for installation in closets, alcoves, utility rooms, or attics
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger warranty for 20 years

Rheem 100MBH 80% Downflow Gas Furnace

RGLS10EBRGR

MBH:

SPECIFICATIONS

AFUE
80.00
BTU
100000
CEC Compliant
For Sale in CA
Configuration
Downflow
Fuel Type
Natural Gas
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Electronic Ignition
MBH
100
Phase
Single Phase
Power Source
AC, Gas
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS