10/15A 120/230V Limit Control Switch

You last purchased this on
 
Rheem

10/15A 120/230V Limit Control Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

10/15A 120/230V Limit Control Switch

  • Fast #
  • Part #R472535007
  • Item #936752
  • Manufacturer Part #47-25350-07
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • SPST switch type, enclosed disc face and normally closed orientation
  • Used to switch on or off the blower fan when the air plenum has reached a certain temperature
  • Requires Certification

Specifications

AMP:
10, 15
Color Finish Name:
Green
Length:
1-3/4 in
Temperature Range:
160 to 180 Deg F
Volts:
120/230V
Width:
1-9/16 in