DESCRIPTION

  • Can be installed to utilize either indoor or outdoor combustion air
  • Conditional parts warranty for 10 years and limited lifetime heat exchanger warranty
  • Diagnostic history for troubleshooting
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is constructed of aluminized steel for maximum corrosion resistance and thermal fatigue reliability
  • In order to save time and money, replacement automotive style fuses can be utilized instead of replacing the entire control board
  • LED display easily shows system operating status codes and diagnostic codes
  • Limited lifetime conditional unit replacement warranty
  • Low profile 34" cabinet ideal for space constrained installations
  • Low speed constant fan

Rheem 105 MBH 95+ MOD Upflow Gas Furnace

RGFG10EZCMS

MBH:

SPECIFICATIONS

AFUE
95.30
BTU
105000
CEC Compliant
For Sale in CA
Configuration
Upflow
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Horsepower
1 hp
Ignition System
Electronic Ignition
MBH
105
Phase
Single Phase
Power Source
Gas
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS