DESCRIPTION

  • OEM replacement for Rheem, Ruud, and WeatherKing models

Rheem 115V 1075RPM 3 Speed Double Drain Motor

R512532701

Horsepower:

SPECIFICATIONS

Horsepower
3/4 hp
Phase
Single Phase
RPM
1075
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY