115V Condensate Pump
115V Condensate Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1
- CSA Certified:
- Yes
- Cord Length:
- 6 ft
- Discharge:
- 3/8 in
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Flow Rate:
- 65 gph
- Height:
- 7-1/32 in
- Horsepower:
- 1/60 hp
- Length:
- 11 in
- Maximum Temperature:
- 120
- Power Source:
- Electric
- Pressure - Maximum:
- 6.5 psi
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 60
- Volts:
- 115V
- Width:
- 5 in