DESCRIPTION

  • For use in electrical wiring applications

Rheem 12-10 ga Male Insulated Disconnect

R455050

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Yellow
End Connection 1
Female
Fitting Size 1
1/4 in
Gauge
12
Size
1/4 in