12-9/10 in. Charge Compensator

Part #R8310449902  |  Item #7204923  |  Manufacturer Part #83-104499-02

$111.82 EACH

Length:

12-9/10 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Rheem RP1442AJ1NA Classic 3.5 Tons 14 SEER Heat Pump

Height: 7-1/2 in

Length: 12-9/10 in

Maximum Pressure: 2500 psig

Size: 3.6 lb

Width: 6-7/10 in