1/2 hp 1075 RPM 120V Single Phase Blower Motor

You last purchased this on
 
Rheem

1/2 hp 1075 RPM 120V Single Phase Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

1/2 hp 1075 RPM 120V Single Phase Blower Motor

  • Fast #
  • Part #R512285801
  • Item #3378942
  • Manufacturer Part #51-22858-01
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • OEM replacement for Rheem, Ruud, and WeatherKing models
  • Requires Certification

Documents


Specifications

Fan Speeds:
3
Frame Size:
48
Horsepower:
1/2 hp
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
Volts:
120V