1/2 hp 1075 RPM 120V Single Phase Blower Motor
1/2 hp 1075 RPM 120V Single Phase Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Three Speeds
- OEM replacement for Rheem, Ruud, and WeatherKing models
Documents
Specifications
- Fan Speeds:
- 3
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Volts:
- 120V