1/2 in inlet/ 1/2 in outlet 24V Gas Valve
1/2 in inlet/ 1/2 in outlet 24V Gas Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- BTU:
- 140000
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Length:
- 7 in
- Power Source:
- Gas
- Valve Type:
- Gas Valve
- Volts:
- 24V