1/2 lb. Clenair Gel Tube
1/2 lb. Clenair Gel Tube
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- FM Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Gel Adhesive
- Size:
- 1/2 lb
- UL Listed:
- No