12.5T AC A/H 460V LS R454B
12.5T AC A/H 460V LS R454B
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- Yes
- AMP:
- 3
- BTU:
- 150000
- Configuration:
- Convertible
- Depth:
- 78-33/100 in
- Height:
- 35-1/10 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Tonnage:
- 12.5 Ton
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 460V
- Weight:
- 575 lb
- Width:
- 60-37/100 in