13.8A 120/230V High/Low Limit Switch
13.8A 120/230V High/Low Limit Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 13.8
- Application:
- Air Conditioning, Heating, Ventilation Systems
- Brand Model Compatibility:
- R801P-ZSA, R801P-ZSB, R801S-ZSA, R801S-ZSB, R801T-W801T-ZSA, R801T-W801T-ZSB, R802P-ZSA, R802P-ZSB, R802V-ZSA, R802V-ZSB, RGDG, RGDJ, RGLG, RGLH, RGLJ, RGLK, RGLN, RGLQ, RGPH, RGPJ, RGPK, RGPN, RGPP, RGPQ, RGVG, RGVH, RGVJ
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1-1/8 in
- Power Source:
- Electric
- Product Type:
- Door Switch
- Volts:
- 120/230V
- Width:
- 9/16 in