120/230V Defrost Sensor
120/230V Defrost Sensor
Frequently Purchased Together
Product Details
- SPST switch type, enclosed disc face and normally closed orientation
- Used to switch on or off the blower fan when the air plenum has reached a certain temperature
Specifications
- Length:
- 48 in
- Temperature Range:
- 28 to 50 Deg F
- UL Listed:
- No
- Volts:
- 120/230V