120V Silicon Carbide Hot Surface Ignitor

You last purchased this on
 
Rheem

120V Silicon Carbide Hot Surface Ignitor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

120V Silicon Carbide Hot Surface Ignitor

  • Fast #
  • Part #R622286893
  • Item #304928
  • Manufacturer Part #62-22868-93
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • For use with gas-fired unit heaters
  • Requires Certification

Specifications

Brand Model Compatibility:
Ruud 62-22441-01 Burner
Ignitor Type:
Hot Surface
Length:
9-2/5 in
Material:
Silicon Carbide
Volts:
120V
Width:
1-7/10 in