DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Limited lifetime heat exchanger warranty
  • Low profile 34" cabinet ideal for space constrained installations
  • Patented heat exchanger is constructed of both aluminized steel and stainless steel for maximum corrosion resistance

Rheem Classic Plus™ 24-1/2 in. 80% AFUE 5 Tons 2-Stage Upflow and Horizontal 3/4 hp Natural/LP Gas Furnace

RGPQEARJR

BTU:

SPECIFICATIONS

AMP
9.5
ANSI Specifications
ANSI Z223.1
BTU
125000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Classic Plus™
Configuration
Horizontal, Upflow
Depth
28-5/8 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Height
34-3/4 in
Horsepower
3/4 hp
Ignition System
Direct Spark Ignition
MBH
125
Max CFM
2000
Phase
Single Phase
Power Source
AC, Gas
Stages
Two
Temperature Range
25 to 41.7 Deg C (30 to 60 Deg F)
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS