R-22 208/230V Single Phase Scroll Compressor
R-22 208/230V Single Phase Scroll Compressor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 88
- Compressor Type:
- Scroll
- Height:
- 2-2/5 in
- Length:
- 13-3/10 in
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Volts:
- 208/230V
- Width:
- 14-3/5 in