1/3 hp 809 RPM 208/230V Fan Motor

Part #R5110272807  |  Item #4304988  |  Manufacturer Part #51-102728-07

Call for Pricing

Horsepower:

1/3 hp
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Frame Size: 48

Height: 7-1/5 in

Horsepower: 1/3 hp

Length: 14-1/2 in

Phase: Single Phase

Power Source: Electric

Product Type: ECM Fan Motor

RPM: 809

RPM Range: 0-899

UL Listed: No

Volts: 208/230V

Weight: 1.6