DESCRIPTION

  • Conditional parts warranty for 10 years
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
  • Fan motor harness with extra long wires allows unit top to be removed without disconnecting fan wire
  • Fan orifice optimizes airflow and reduces unit sound
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Modern cabinet aesthetics provides increased curb appeal with visually appealing design
  • New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
  • Powder coat paint system provides a long lasting professional finish
  • QR codes for quick access to product information from your smart phone or tablet
  • Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability

Rheem RA13 Series 13 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

RA1360AC1NB

Tonnage:

SPECIFICATIONS

AMP
1.3, 35
BTU
60000
BTU Cooling Rating
48000 Btu/h
CEC Compliant
For Sale in CA
Collection
RA13 Series
Decibel Rating dB
77.7 dB
Depth
35-3/4 in
EER
11.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
31 in
Horsepower
1/5 hp
Liquid Line OD
3/8 in
MBH
60
Max CFM
3870
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Width
35-3/4 in

Starting at
Call for Pricing
  • QUANTITY